

€5.71/ pieceexcl. VAT
€6.91incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BA |
Inner Diameter | 25.4 mm |
Outer Diameter | 31.75 mm |
Width | 12.7 mm |
with Lubrication hole | Yes |
Dynamic load rating | 10200 N |
Static load rating | 13100 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |