IKO

IKO Drawn cup needle roller bearing open end caged Single row Open with Lubrication hole BA167ZOH

  • ERIKS:13180735
Image 1
Save to list

€6.47/ pieceexcl. VAT

€7.83incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BA
Inner Diameter
25.4 mm
Outer Diameter
31.75 mm
Width
11.13 mm
with Lubrication hole
Yes
Execution
caged
Number of rows
Single row
Sealing
Open