IKO

IKO Drawn cup needle roller bearing open end caged Single row Open with Lubrication hole BA1516ZOH

  • ERIKS:13180729
Image 1
Save to list

€6.06/ pieceexcl. VAT

€7.33incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BA
Inner Diameter
23.812 mm
Outer Diameter
30.162 mm
Width
25.4 mm
with Lubrication hole
Yes
Execution
caged
Number of rows
Single row
Sealing
Open