IKO

IKO Drawn cup needle roller bearing open end caged Single row Open with Lubrication hole BA1414ZOH

  • ERIKS:13180722
Image 1
Save to list

€7.18/ pieceexcl. VAT

€8.69incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BA
Inner Diameter
22.225 mm
Outer Diameter
28.575 mm
Width
22.22 mm
with Lubrication hole
Yes
Execution
caged
Number of rows
Single row
Sealing
Open