

€5.95/ pieceexcl. VAT
€7.20incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BA |
Inner Diameter | 22.225 mm |
Outer Diameter | 28.575 mm |
Width | 19.05 mm |
with Lubrication hole | Yes |
Dynamic load rating | 18000 N |
Static load rating | 26100 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |