

€5.01/ pieceexcl. VAT
€6.06incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BA |
Inner Diameter | 20.638 mm |
Outer Diameter | 26.988 mm |
Width | 15.88 mm |
with Lubrication hole | Yes |
Dynamic load rating | 13800 N |
Static load rating | 18200 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |