

€5.37/ pieceexcl. VAT
€6.50incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BA |
Inner Diameter | 19.05 mm |
Outer Diameter | 25.4 mm |
Width | 19.05 mm |
with Lubrication hole | Yes |
Dynamic load rating | 16600 N |
Static load rating | 22600 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |