IKO

IKO Drawn cup needle roller bearing open end caged Single row Open TLA79Z

  • ERIKS:13181009
Image 1
Shell Type Needle Roller Bearing. Standard series with a single row of cage retained rollers, open ends and no inner ring.
Save to list

€3.27/ pieceexcl. VAT

€3.96incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TLA
Inner Diameter
7 mm
Outer Diameter
11 mm
Width
9 mm
with Lubrication hole
No
Dynamic load rating
2490 N
Static load rating
2450 N
Execution
caged
Number of rows
Single row
Sealing
Open