IKO

IKO Drawn cup needle roller bearing open end caged Single row Open TLA5020Z

  • ERIKS:13181003
Image 1
Shell Type Needle Roller Bearing. Standard series with a single row of cage retained rollers, open ends and no inner ring.
Save to list

€8.88/ pieceexcl. VAT

€10.74incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TLA
Inner Diameter
50 mm
Outer Diameter
58 mm
Width
20 mm
with Lubrication hole
No
Dynamic load rating
28800 N
Static load rating
64100 N
Execution
caged
Number of rows
Single row
Sealing
Open