

€4.27/ pieceexcl. VAT
€5.17incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TLA |
Inner Diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 22 mm |
with Lubrication hole | No |
Dynamic load rating | 14200 N |
Static load rating | 22400 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |