

€3.38/ pieceexcl. VAT
€4.09incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TLA |
Inner Diameter | 14 mm |
Outer Diameter | 20 mm |
Width | 12 mm |
with Lubrication hole | No |
Dynamic load rating | 7080 N |
Static load rating | 8840 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |