IKO

IKO Drawn cup needle roller bearing open end caged Single row Open TLA1312Z

  • ERIKS:13180963
Image 1
Shell Type Needle Roller Bearing. Standard series with a single row of cage retained rollers, open ends and no inner ring.
Save to list

€3.27/ pieceexcl. VAT

€3.96incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TLA
Inner Diameter
13 mm
Outer Diameter
19 mm
Width
12 mm
with Lubrication hole
No
Dynamic load rating
6760 N
Static load rating
8170 N
Execution
caged
Number of rows
Single row
Sealing
Open