IKO

IKO Drawn cup needle roller bearing open end caged Single row Open TLA1210Z

  • ERIKS:13180961
Image 1
Shell Type Needle Roller Bearing. Standard series with a single row of cage retained rollers, open ends and no inner ring.
Save to list

€3.27/ pieceexcl. VAT

€3.96incl. VAT

Sold per: 60Min. order: 60

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TLA
Inner Diameter
12 mm
Outer Diameter
16 mm
Width
10 mm
with Lubrication hole
No
Dynamic load rating
4350 N
Static load rating
5810 N
Execution
caged
Number of rows
Single row
Sealing
Open