

€5.49/ pieceexcl. VAT
€6.64incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TA |
Inner Diameter | 9 mm |
Outer Diameter | 16 mm |
Width | 16 mm |
with Lubrication hole | No |
Dynamic load rating | 6960 N |
Static load rating | 7210 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |