IKO

IKO Drawn cup needle roller bearing open end caged Single row Open TA7030Z

  • ERIKS:13180942
Image 1
Shell Type Needle Roller Bearing. Heavy duty series with a single row of cage retained rollers, open ends and no inner ring.
Save to list

€24.92/ pieceexcl. VAT

€30.15incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TA
Inner Diameter
70 mm
Outer Diameter
82 mm
Width
30 mm
with Lubrication hole
No
Dynamic load rating
70900 N
Static load rating
159000 N
Execution
caged
Number of rows
Single row
Sealing
Open