

€16.74/ pieceexcl. VAT
€20.26incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TA |
Inner Diameter | 60 mm |
Outer Diameter | 72 mm |
Width | 25 mm |
with Lubrication hole | No |
Dynamic load rating | 54700 N |
Static load rating | 108000 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |