IKO

IKO Drawn cup needle roller bearing open end caged Single row Open TA3815Z

  • ERIKS:13180915
Image 1
Shell Type Needle Roller Bearing. Heavy duty series with a single row of cage retained rollers, open ends and no inner ring.
Save to list

€10.67/ pieceexcl. VAT

€12.91incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TA
Inner Diameter
38 mm
Outer Diameter
48 mm
Width
15 mm
with Lubrication hole
No
Dynamic load rating
19000 N
Static load rating
28000 N
Execution
caged
Number of rows
Single row
Sealing
Open