

€10.67/ pieceexcl. VAT
€12.91incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TA |
Inner Diameter | 32 mm |
Outer Diameter | 42 mm |
Width | 20 mm |
with Lubrication hole | No |
Dynamic load rating | 25400 N |
Static load rating | 38600 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |