IKO

IKO Drawn cup needle roller bearing open end caged Single row Open TA243220Z

  • ERIKS:13180889
Image 1
Shell Type Needle Roller Bearing. Heavy duty series with a single row of cage retained rollers, open ends and no inner ring.
Save to list

€9.51/ pieceexcl. VAT

€11.51incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TA
Inner Diameter
24 mm
Outer Diameter
32 mm
Width
20 mm
with Lubrication hole
No
Dynamic load rating
18800 N
Static load rating
29400 N
Execution
caged
Number of rows
Single row
Sealing
Open