

€8.45/ pieceexcl. VAT
€10.22incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TA |
Inner Diameter | 22 mm |
Outer Diameter | 29 mm |
Width | 30 mm |
with Lubrication hole | No |
Dynamic load rating | 23800 N |
Static load rating | 43700 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |