

€6.91/ pieceexcl. VAT
€8.36incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TA |
Inner Diameter | 22 mm |
Outer Diameter | 29 mm |
Width | 10 mm |
with Lubrication hole | No |
Dynamic load rating | 6650 N |
Static load rating | 8500 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |