IKO

IKO Drawn cup needle roller bearing open end caged Single row Open TA1225Z

  • ERIKS:13180851
Image 1
Shell Type Needle Roller Bearing. Heavy duty series with a single row of cage retained rollers, open ends and no inner ring.
Save to list

€5.75/ pieceexcl. VAT

€6.96incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TA
Inner Diameter
12 mm
Outer Diameter
19 mm
Width
25 mm
with Lubrication hole
No
Dynamic load rating
13800 N
Static load rating
18300 N
Execution
caged
Number of rows
Single row
Sealing
Open