

€5.49/ pieceexcl. VAT
€6.64incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TA |
Inner Diameter | 12 mm |
Outer Diameter | 19 mm |
Width | 20 mm |
with Lubrication hole | No |
Dynamic load rating | 10700 N |
Static load rating | 13300 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |