

€28.14/ pieceexcl. VAT
€34.05incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAW |
Inner Diameter | 65 mm |
Outer Diameter | 77 mm |
Width | 50 mm |
with Lubrication hole | No |
Dynamic load rating | 101000 N |
Static load rating | 246000 N |
Execution | caged |
Number of rows | Double row |
Sealing | Open |