IKO

IKO Drawn cup needle roller bearing open end caged Double row Open TAW6545Z

  • ERIKS:13180955
Image 1
Shell Type Needle Roller Bearing. Heavy duty series with two rows of cage retained rollers, open ends and no inner ring.
Save to list

€26.61/ pieceexcl. VAT

€32.20incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TAW
Inner Diameter
65 mm
Outer Diameter
77 mm
Width
45 mm
with Lubrication hole
No
Dynamic load rating
88300 N
Static load rating
207000 N
Execution
caged
Number of rows
Double row
Sealing
Open