

€4.70/ pieceexcl. VAT
€5.69incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TLAM |
Inner Diameter | 4 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
with Lubrication hole | No |
Dynamic load rating | 1350 N |
Static load rating | 1010 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |