IKO

IKO Drawn cup needle roller bearing closed end caged Single row Open TLAM4516

  • ERIKS:13180555
Image 1
Shell Type Needle Roller Bearing. Standard series with a single row of cage retained rollers, one closed end and no inner ring.
Save to list

€8.18/ pieceexcl. VAT

€9.90incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TLAM
Inner Diameter
45 mm
Outer Diameter
52 mm
Width
16 mm
with Lubrication hole
No
Dynamic load rating
17800 N
Static load rating
37800 N
Execution
caged
Number of rows
Single row
Sealing
Open