

€7.87/ pieceexcl. VAT
€9.52incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TLAM |
Inner Diameter | 40 mm |
Outer Diameter | 47 mm |
Width | 12 mm |
with Lubrication hole | No |
Dynamic load rating | 12400 N |
Static load rating | 22800 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |