IKO

IKO Drawn cup needle roller bearing closed end caged Single row Open TLAM3520

  • ERIKS:13180551
Image 1
Shell Type Needle Roller Bearing. Standard series with a single row of cage retained rollers, one closed end and no inner ring.
Save to list

€6.87/ pieceexcl. VAT

€8.31incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TLAM
Inner Diameter
35 mm
Outer Diameter
42 mm
Width
20 mm
with Lubrication hole
No
Dynamic load rating
20700 N
Static load rating
42300 N
Execution
caged
Number of rows
Single row
Sealing
Open