

€7.34/ pieceexcl. VAT
€8.88incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TLAM |
Inner Diameter | 30 mm |
Outer Diameter | 37 mm |
Width | 20 mm |
with Lubrication hole | No |
Dynamic load rating | 18600 N |
Static load rating | 35100 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |