IKO

IKO Drawn cup needle roller bearing closed end caged Single row Open TLAM3012

  • ERIKS:13180544
Image 1
Shell Type Needle Roller Bearing. Standard series with a single row of cage retained rollers, one closed end and no inner ring.
Save to list

€5.91/ pieceexcl. VAT

€7.15incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TLAM
Inner Diameter
30 mm
Outer Diameter
37 mm
Width
12 mm
with Lubrication hole
No
Dynamic load rating
10400 N
Static load rating
16600 N
Execution
caged
Number of rows
Single row
Sealing
Open