IKO

IKO Drawn cup needle roller bearing closed end caged Single row Open TLAM2520

  • ERIKS:13180540
Image 1
Shell Type Needle Roller Bearing. Standard series with a single row of cage retained rollers, one closed end and no inner ring.
Save to list

€5.64/ pieceexcl. VAT

€6.82incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TLAM
Inner Diameter
25 mm
Outer Diameter
32 mm
Width
20 mm
with Lubrication hole
No
Dynamic load rating
16900 N
Static load rating
29300 N
Execution
caged
Number of rows
Single row
Sealing
Open