

€4.65/ pieceexcl. VAT
€5.63incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TLAM |
Inner Diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 16 mm |
with Lubrication hole | No |
Dynamic load rating | 11100 N |
Static load rating | 17500 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |