

€3.75/ pieceexcl. VAT
€4.54incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TLAM |
Inner Diameter | 10 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
with Lubrication hole | No |
Dynamic load rating | 6390 N |
Static load rating | 9040 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |