

€20.39/ pieceexcl. VAT
€24.67incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAM |
Inner Diameter | 65 mm |
Outer Diameter | 77 mm |
Width | 30 mm |
with Lubrication hole | No |
Dynamic load rating | 68500 N |
Static load rating | 149000 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |