

€18.74/ pieceexcl. VAT
€22.68incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAM |
Inner Diameter | 55 mm |
Outer Diameter | 67 mm |
Width | 30 mm |
with Lubrication hole | No |
Dynamic load rating | 62000 N |
Static load rating | 124000 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |