

€21.39/ pieceexcl. VAT
€25.88incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAM |
Inner Diameter | 50 mm |
Outer Diameter | 62 mm |
Width | 25 mm |
with Lubrication hole | No |
Dynamic load rating | 49100 N |
Static load rating | 89000 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |