

€14.47/ pieceexcl. VAT
€17.51incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAM |
Inner Diameter | 45 mm |
Outer Diameter | 55 mm |
Width | 25 mm |
with Lubrication hole | No |
Dynamic load rating | 39400 N |
Static load rating | 75600 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |