IKO

IKO Drawn cup needle roller bearing closed end caged Single row Open TAM4040

  • ERIKS:13180481
Image 1
Shell Type Needle Roller Bearing. Heavy duty series with a single row of cage retained rollers, one closed end and no inner ring.
Save to list

€20.39/ pieceexcl. VAT

€24.67incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TAM
Inner Diameter
40 mm
Outer Diameter
50 mm
Width
40 mm
with Lubrication hole
No
Dynamic load rating
56700 N
Static load rating
116000 N
Execution
caged
Number of rows
Single row
Sealing
Open