IKO

IKO Drawn cup needle roller bearing closed end caged Single row Open TAM3830

  • ERIKS:13180476
Image 1
Shell Type Needle Roller Bearing. Heavy duty series with a single row of cage retained rollers, one closed end and no inner ring.
Save to list

€13.69/ pieceexcl. VAT

€16.56incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TAM
Inner Diameter
38 mm
Outer Diameter
48 mm
Width
30 mm
with Lubrication hole
No
Dynamic load rating
43100 N
Static load rating
80600 N
Execution
caged
Number of rows
Single row
Sealing
Open