

€12.20/ pieceexcl. VAT
€14.76incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAM |
Inner Diameter | 38 mm |
Outer Diameter | 48 mm |
Width | 20 mm |
with Lubrication hole | No |
Dynamic load rating | 27700 N |
Static load rating | 45600 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |