

€7.71/ pieceexcl. VAT
€9.33incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAM |
Inner Diameter | 25 mm |
Outer Diameter | 33 mm |
Width | 10 mm |
with Lubrication hole | No |
Dynamic load rating | 7990 N |
Static load rating | 9900 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |