IKO

IKO Drawn cup needle roller bearing closed end caged Single row Open TAM2116

  • ERIKS:13180438
Image 1
Shell Type Needle Roller Bearing. Heavy duty series with a single row of cage retained rollers, one closed end and no inner ring.
Save to list

€7.54/ pieceexcl. VAT

€9.12incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TAM
Inner Diameter
21 mm
Outer Diameter
29 mm
Width
16 mm
with Lubrication hole
No
Dynamic load rating
13300 N
Static load rating
18100 N
Execution
caged
Number of rows
Single row
Sealing
Open