IKO

IKO Drawn cup needle roller bearing closed end caged Single row Open TAM1512

  • ERIKS:13180422
Image 1
Shell Type Needle Roller Bearing. Heavy duty series with a single row of cage retained rollers, one closed end and no inner ring.
Save to list

€5.82/ pieceexcl. VAT

€7.04incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
TAM
Inner Diameter
15 mm
Outer Diameter
22 mm
Width
12 mm
with Lubrication hole
No
Dynamic load rating
7120 N
Static load rating
8310 N
Execution
caged
Number of rows
Single row
Sealing
Open