

€5.82/ pieceexcl. VAT
€7.04incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | TAM |
Inner Diameter | 15 mm |
Outer Diameter | 22 mm |
Width | 10 mm |
with Lubrication hole | No |
Dynamic load rating | 5290 N |
Static load rating | 5680 N |
Execution | caged |
Number of rows | Single row |
Sealing | Open |