IKO

IKO Drawn cup needle roller bearing closed end caged Single row Open BHAM98

  • ERIKS:13180411
Image 1
Shell Type Needle Roller Bearing. Heavy duty series with a single row of cage retained rollers, one closed end and no inner ring.
Save to list

€5.95/ pieceexcl. VAT

€7.20incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BHAM
Inner Diameter
14.288 mm
Outer Diameter
20.638 mm
Width
12.7 mm
with Lubrication hole
No
Execution
caged
Number of rows
Single row
Sealing
Open