

€10.78/ pieceexcl. VAT
€13.04incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BHAM |
Inner Diameter | 34.925 mm |
Outer Diameter | 44.45 mm |
Width | 19.05 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |