

€8.87/ pieceexcl. VAT
€10.73incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BHAM |
Inner Diameter | 25.4 mm |
Outer Diameter | 33.338 mm |
Width | 12.7 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |