IKO

IKO Drawn cup needle roller bearing closed end caged Single row Open BHAM1612

  • ERIKS:13180395
Image 1
Shell Type Needle Roller Bearing. Heavy duty series with a single row of cage retained rollers, one closed end and no inner ring.
Save to list

€9.26/ pieceexcl. VAT

€11.20incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
BHAM
Inner Diameter
25.4 mm
Outer Diameter
33.338 mm
Width
19.05 mm
with Lubrication hole
No
Execution
caged
Number of rows
Single row
Sealing
Open