

€7.70/ pieceexcl. VAT
€9.32incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | BHAM |
Inner Diameter | 20.638 mm |
Outer Diameter | 28.575 mm |
Width | 19.05 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |